BATTERY MSI GS40 GS40 6QE GS40 6QE-006XCN
Mfr # BTY-M47-BTI
Zoro # G310565593
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Compatibility
MSI Notebooks: GS40, GS40 6QE, GS40 , GS43, GS43VR, GS43VR 6RE, GS43VR
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTY-M47-BTI
Zoro #
G310565593
UPC #
-
Country of Origin
China
Details
Application
Notebook
Compatibility
MSI Notebooks: GS40, GS40 6QE, GS40 , GS43, GS43VR, GS43VR 6RE, GS43VR
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Battery Capacity
8060 mAh
Output Voltage
7.6V
Features
Rechargeable Battery
Battery Energy
61.25 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.