Zoro Homepage

BATTERY MSI GS66 STEALTH 10SFS GS66 10SGS

  • Mfr # BTY-M6M-BTI

  • Zoro # G210565525


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Features
Rechargeable Battery
Battery Energy
95 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.2V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-M6M-BTI
Zoro #
G210565525
UPC #
-
Country of Origin
China

Details

Number of Cells
4
Features
Rechargeable Battery
Battery Energy
95 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Output Voltage
15.2V
Battery Capacity
6250 mAh
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSI Creator Notebooks: 15 A10SD, 15 A10SDT-067FR, 15 A10SDT, 15 A10SDT-059BE, 15 A10SDT-230IT, 15 A10SDT-091PL, 15 A10SDT-065ES, 15 A10SDT-058NL, 15 A10SDT-213FR, 15 A10SF, 15 A10SFT-069FR, 15 A10SFS-023FR, 15 A10SFT-228IT, 15 A10SFT-046BE, 15 A10SFS-021FR, 15 A10SFT-093DE, 15 A10SFS-017ES, 15 A10SFS-010DE, 15 A10SFT-045NL, 15 A10SFS-027PL, 15 A10SE, 15 A10SET-083PT, 15 A10SE-051BE, 15 A10SGS-049FR, 15 A10SET-082ES, 15 A10SET-047NL, 15 A10SGS-037FR, 15 A10SET-243FR, 15 A10SE-265ES, 15 A10SGS-036FR, 15 A10SET-212FR, 15 A10SE-042NL, 15 A10SGS-064PT, 15 A10SET-084IT, 15 A10SE-070FR, 15 A10SGS-062ES, 15 A10SET-068FR, 15 A10SGS(MS-16V2), 15 A10SDT-058NL, 15 A10SET-262CZ, 15 A10SE(MS-16V2), 15 A10SGS-026PL, 15 A10SET-211FR, 15 A10SGS-009DE, 15 A10SE-264ES, GS66 Stealth 10SFS, GS66 Stealth 10SGS, GS66 Stealth 10SE-045, GS66 Stealth 10U, GE66 Raider 10SFS, GE76 Raider 10UH-226TR, GE76 Raider 11UH, WS66 10TMT-207US, WS66 10TMT-207US
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.