Zoro Homepage

BATTERY MSI MODERN 15 A10M A10RB A11M A4M

  • Mfr # BTY-M491-B-BTI

  • Zoro # G710565513


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Number of Cells
3
Output Voltage
11.4V
Features
Rechargeable Battery
Battery Capacity
4600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-M491-B-BTI
Zoro #
G710565513
UPC #
-
Country of Origin
China

Details

Compatibility
Number of Cells
3
Output Voltage
11.4V
Features
Rechargeable Battery
Battery Capacity
4600 mAh
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
52.40 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.