Zoro Homepage

BATTERY MSI PRESTIGE 14- A11SB BTY-M481-W

  • Mfr # BTY-M491-W-BTI

  • Zoro # G210565471


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
52.40 Wh
Battery Capacity
4600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-M491-W-BTI
Zoro #
G210565471
UPC #
-
Country of Origin
China

Details

Item
Battery
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
52.40 Wh
Battery Capacity
4600 mAh
Compatibility
MSI Prestige 14 A11SB Notebook
Application
Notebook
Output Voltage
11.4V
Number of Cells
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.