BATTERY MSI SWORD 15 A11U SWORD 15 A11UD
Mfr # BTY-M492-BTI
Zoro # G010565398
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
3
Battery Energy
53.50 Wh
Features
Rechargeable Battery
Compatibility
MSI Sword 15 A11U Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTY-M492-BTI
Zoro #
G010565398
UPC #
-
Country of Origin
Multiple
Details
Number of Cells
3
Item
Battery
Battery Energy
53.50 Wh
Features
Rechargeable Battery
Compatibility
MSI Sword 15 A11U Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4690 mAh
Application
Gaming Notebook
Output Voltage
11.4V
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.