BATTERY PANASONIC TOUGHPAD FZ-G1 FZ-G1 MK1
- Mfr # FZ-VZSU88U-BTI
- Zoro # G910565535
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
94 Wh
Number of Cells
9
Battery Capacity
8700 mAh
Application
Tablet PC
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-VZSU88U-BTI
- Zoro #
- G910565535
- UPC #
- -
- Country of Origin
- China
Details
- Battery Energy
- 94 Wh
- Number of Cells
- 9
- Battery Capacity
- 8700 mAh
- Item
- Battery
- Application
- Tablet PC
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 10.8V
- Compatibility
- Panasonic ToughPad Tablet PCs: FZ-G1, FZ-G1 MK1, FZ-G1 MK2, FZ-G1 MK3, FZ-G1 MK4, FZ-G1 MK5, FZ-G1U1061VM, FZ-G1U1147VM, FZ-G1R2-51N3, FZ-G1P2114VM, FZ-G1V1085VM, FZ-G1U5301VM, FZ-G1P2182VM, FZ-G1U9002VM, FZ-G1U1595VM, FZ-G1Q2112VM
- Features
- Rechargeable Battery
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.