BATTERY PAVILION X360 14-DW X360 14-DW0133TU
Mfr # PP03XL-BTI
Zoro # G610565408
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Battery Energy
43.30 Wh
Application
Notebook
Number of Cells
3
Output Voltage
11.55V
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP03XL-BTI
Zoro #
G610565408
UPC #
-
Country of Origin
Multiple
Details
Battery Energy
43.30 Wh
Application
Notebook
Number of Cells
3
Output Voltage
11.55V
Features
Rechargeable Battery
Battery Capacity
3750 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.