Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY RAZER BLADE 15 BASE 2020 15 BASE

  • Mfr # RC30-0328-BTI

  • Zoro # G610565293


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Compatibility
Razer Blade Notebooks: 15 BASE 2020, 15 BASE 2021, RZ09-0328X, RZ09-03286, RZ09-03287, RZ09-03289, RZ09-03287E22, RZ09-03287E22-R3B1, RZ09-03287E22-R3U1, RZ09-03287E22-R341, RZ09-0369, RZ09-0369X, RZ09-0410, RZ09-0410X, RZ09-0410BE22-R3U1
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC30-0328-BTI
Zoro #
G610565293
UPC #
-
Country of Origin
China

Details

Number of Cells
4
Compatibility
Razer Blade Notebooks: 15 BASE 2020, 15 BASE 2021, RZ09-0328X, RZ09-03286, RZ09-03287, RZ09-03289, RZ09-03287E22, RZ09-03287E22-R3B1, RZ09-03287E22-R3U1, RZ09-03287E22-R341, RZ09-0369, RZ09-0369X, RZ09-0410, RZ09-0410X, RZ09-0410BE22-R3U1
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.4V
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Battery Capacity
4220 mAh
Application
Notebook
Battery Energy
65 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.