BATTERY RAZER BLADE 15 BASE 2021 RZ09-0369X
Mfr # RC30-0351-BTI
Zoro # G510565614
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Razer Blade 15 Gaming Notebook
Battery Capacity
4000 mAh
Application
Gaming Notebook
Battery Energy
60.80 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC30-0351-BTI
Zoro #
G510565614
UPC #
-
Country of Origin
Multiple
Details
Compatibility
Razer Blade 15 Gaming Notebook
Battery Capacity
4000 mAh
Application
Gaming Notebook
Battery Energy
60.80 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.2V
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.