BATTERY RAZER BLADE PRO 17 2017 RZ09-0220
Mfr # RC30-0220-BTI
Zoro # G310565524
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Razer Blade Pro Notebooks: 17 2017, RZ09-0220, RZ09-02202, RZ09-02202E75, RZ09-02202E75-R3B1, RZ09-02202E75-R3C1, RZ09-02202E75-R3U1, RZ09-02202E75-R3G1, RZ09-02202E75-R341
Battery Energy
70 Wh
Number of Cells
6
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC30-0220-BTI
Zoro #
G310565524
UPC #
-
Country of Origin
China
Details
Compatibility
Razer Blade Pro Notebooks: 17 2017, RZ09-0220, RZ09-02202, RZ09-02202E75, RZ09-02202E75-R3B1, RZ09-02202E75-R3C1, RZ09-02202E75-R3U1, RZ09-02202E75-R3G1, RZ09-02202E75-R341
Battery Energy
70 Wh
Number of Cells
6
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
11.4V
Application
Notebook
Battery Capacity
6140 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.