BATTERY RAZER BLADE STEALTH 13 2018 13 2019
Mfr # RC30-0281-BTI
Zoro # G910565559
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Compatibility
Razer Blade Notebooks: Stealth 13 2018, Stealth 13 2019
Output Voltage
11.55V
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC30-0281-BTI
Zoro #
G910565559
UPC #
-
Country of Origin
Multiple
Details
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Compatibility
Razer Blade Notebooks: Stealth 13 2018, Stealth 13 2019
Item
Battery
Output Voltage
11.55V
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
53.10 Wh
Battery Capacity
4600 mAh
Number of Cells
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.