BATTERY RAZER EDGE PRO CONTROLLER TABLET
Mfr # RC81-0112-BTI
Zoro # G510565461
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Battery Capacity
2800 mAh
Features
Rechargeable Battery
Battery Energy
14.44 Wh
Application
Tablet PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC81-0112-BTI
Zoro #
G510565461
UPC #
-
Country of Origin
China
Details
Number of Cells
4
Battery Capacity
2800 mAh
Features
Rechargeable Battery
Battery Energy
14.44 Wh
Application
Tablet PC
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
14.8V
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
Razer Edge Pro Controller Tablet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.