BATTERY SPECTRE X360 13-AW X360 13-AW0003DX

  • Mfr # RR04XL-BTI

  • Zoro # G310565302


product price:  $79.69
/ea
Free Shipping & Returns

Key Features

Output Voltage
15.4V
Battery Energy
60.76 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Battery Capacity
3940 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR04XL-BTI
Zoro #
G310565302
UPC #
-
Country of Origin
China

Details

Output Voltage
15.4V
Battery Energy
60.76 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Battery Capacity
3940 mAh
Item
Battery
Application
Notebook
Features
Rechargeable Battery
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.