BATTERY SPECTRE X360 15-CH X360 15-CH000TX

  • Mfr # YB06XL-BTI

  • Zoro # G910565443


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Number of Cells
6
Battery Capacity
7280 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
84 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB06XL-BTI
Zoro #
G910565443
UPC #
-
Country of Origin
China

Details

Number of Cells
6
Battery Capacity
7280 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
84 Wh
Output Voltage
11.55V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Spectre Notebooks: X360 15-CH, X360 15-ch000TX, X360 15-ch001TX, X360 15-ch002TX, X360 15-ch003TX, X360 15-ch004na, X360 15-ch004TX, X360 15-ch005TX, X360 15-ch006TX, X360 15-ch007TX, X360 15-CH008CA, X360 15-ch008TX, X360 15-ch009TX, X360 15-CH010CA, X360 15-ch010TX, X360 15-CH011DX, X360 15-CH011NR, X360 15-ch011TX, X360 15-CH012NR, X360 15-ch012TX, X360 15-ch013TX, X360 15-ch014TX, X360 15-CH015NR, X360 15-ch015TX, X360 15-CH017NR, X360 15-CH075NR, X360 15-ch0xx, X360 15T-CH000
Application
Notebook
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.