Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY T-PAD E14 E15 E480 E485 E495 E580

  • Mfr # L17C3P51-BTI

  • Zoro # G110565564


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4120 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Output Voltage
11.1V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L17C3P51-BTI
Zoro #
G110565564
UPC #
-
Country of Origin
China

Details

Battery Capacity
4120 mAh
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Output Voltage
11.1V DC
Compatibility
L17C3P51, SB10K97609, 01AV448, L17M3P52, SB10K97608, 01AV447, L17L3P51, SB10K79606, 01AV445, L17M3P51, SB10K97607, 01AV446. Lenovo ThinkPad Notebooks: E14, E15, E480, E485, E495, E580, E585, E490, E590, E595.
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.