BATTERY T-PAD X220 TABLET X230 TABLE X220T
Mfr # 0A36286-BTI
Zoro # G510565508
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Output Voltage
10.8V DC
Compatibility
0A36286, 67+, 0A36285, 0A36286, 42T4877, 42T4879, 42T4881, 42T4882, 45N1077, 45N1076, 45N1177. Lenovo ThinkPad Notebooks: X220, X220i, X220T, X230T.
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36286-BTI
Zoro #
G510565508
UPC #
-
Country of Origin
China
Details
Output Voltage
10.8V DC
Compatibility
0A36286, 67+, 0A36285, 0A36286, 42T4877, 42T4879, 42T4881, 42T4882, 45N1077, 45N1076, 45N1177. Lenovo ThinkPad Notebooks: X220, X220i, X220T, X230T.
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Item
Battery
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5800 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.