Zoro Homepage

BATTERY TECH BTI APCRBC143-SLA143 120V 6

  • Mfr # APCRBC143-SLA143

  • Zoro # G314908181


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Capacity
600000 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Sealed
Compatibility
APC UPSes: SMX2000LVNCUS SMX2000LVUS SMX2000LVNC SMX2200HV SMX2200HVNC SMX3000HV SMX3000HV-BR SMX3000HVN SMX3000HVT SMX3000HVTUS SMX3000LV SMX3000LVNC SMX3000LVUS SMX3000LVNCUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC143-SLA143
Zoro #
G314908181
UPC #
886734895651
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Item
Battery Unit
Capacity
600000 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Sealed
Compatibility
APC UPSes: SMX2000LVNCUS SMX2000LVUS SMX2000LVNC SMX2200HV SMX2200HVNC SMX3000HV SMX3000HV-BR SMX3000HVN SMX3000HVT SMX3000HVTUS SMX3000LV SMX3000LVNC SMX3000LVUS SMX3000LVNCUS
Battery Energy
72 VAh
Environmentally Friendly
Yes

Description

BTI APCRBC143-SLA143 120V 600AH 10-CELL SEALED LEAD ACID BATTERY

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.