BATTERY TECH BTI RBC93-2U-BTI 12V 9AH 3
Mfr # RBC93-2U-BTI
Zoro # G514908264
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Voltage
12V DC
Capacity
9000 mAh
Battery Characteristics
Sealed
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBC93-2U-BTI
Zoro #
G514908264
UPC #
886734894760
Country of Origin
United States
Dimensions
Battery Size
Proprietary Battery Size
Details
Chemistry
Lead Acid
Item
Battery Unit
Voltage
12V DC
Capacity
9000 mAh
Battery Characteristics
Sealed
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Output Voltage
12 V DC
Number of Cells
3
Description
BTI RBC93-2U-BTI 12V 9AH 3-CELL SEALED LEAD ACID BATTERY FOR TRIPP LITE SMART150
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.