Zoro Homepage

BATTERY THINKPAD E14 GEN 4 21EB, E14 GEN 4

  • Mfr # 5B10X02606-BTI

  • Zoro # G010565305


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Compatibility
Model Fits:LENOVO THINKPAD E14 GEN 2, E14 GEN 2 20T6, E14 GEN 2 20T7, E14 GEN 2 20TA, E14 GEN 2 20TB, E14 GEN 4 21EB, E14 GEN 4 21EC, E15 GEN 2, E15 GEN 2 20T8, E15 GEN 2 20T9, E15 GEN 2 20TD, E15 GEN 2 20TEReplaces OEM:5B10X02600, 5B10X02603, 5B10X02606, L19C3PD5, L19D3PD5, L19L3PD5, L19M3PD5, SB10X02591, SB10X02597, SB10X02605, SB10X02608
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
45 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B10X02606-BTI
Zoro #
G010565305
UPC #
-
Country of Origin
China

Details

Compatibility
Model Fits:LENOVO THINKPAD E14 GEN 2, E14 GEN 2 20T6, E14 GEN 2 20T7, E14 GEN 2 20TA, E14 GEN 2 20TB, E14 GEN 4 21EB, E14 GEN 4 21EC, E15 GEN 2, E15 GEN 2 20T8, E15 GEN 2 20T9, E15 GEN 2 20TD, E15 GEN 2 20TEReplaces OEM:5B10X02600, 5B10X02603, 5B10X02606, L19C3PD5, L19D3PD5, L19L3PD5, L19M3PD5, SB10X02591, SB10X02597, SB10X02605, SB10X02608
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
45 Wh
Features
Rechargeable Battery
Output Voltage
11.1V
Battery Capacity
4050 mAh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.