Zoro Homepage

BATTERY THINKPAD P1 GEN 1 P1 GEN 1 20MD

  • Mfr # 01YU911-BTI

  • Zoro # G210565570


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Energy
77 Wh
Application
Notebook
Output Voltage
15.36V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01YU911-BTI
Zoro #
G210565570
UPC #
-
Country of Origin
United States

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Energy
77 Wh
Application
Notebook
Output Voltage
15.36V
Item
Battery
Number of Cells
4
Battery Capacity
5010 mAh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.