Zoro Homepage

BATTERY THINKPAD T460S T470S SB10K97605

  • Mfr # 01AV462-BTI

  • Zoro # G910565511


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Energy
26.10 Wh
Battery Capacity
2290 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV462-BTI
Zoro #
G910565511
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Item
Battery
Battery Energy
26.10 Wh
Battery Capacity
2290 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4V DC
Compatibility
Lenovo ThinkPad Notebooks: T460S, T470S
Number of Cells
3
Application
Notebook
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.