BATTERY THINKPAD X1 CARBON GEN 9 X1, GEN 9
- Mfr # L20C4P71-BTI
- Zoro # G510565560
product price:Â
$
88.79
/ea
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Battery Capacity
3690 mAh
Battery Energy
57 Wh
Features
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L20C4P71-BTI
- Zoro #
- G510565560
- UPC #
- -
- Country of Origin
- United States
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Item
- Battery
- Number of Cells
- 4
- Battery Capacity
- 3690 mAh
- Battery Energy
- 57 Wh
- Features
- Rechargeable Battery
- Green Environmental Attribute
- Environmentally Friendly
- Brand Compatibility
- Lenovo
- Application
- Notebook
- Compatibility
- Compatible OEM:5B10W13972,5B10W13973,5B10W13974,5B10W13975,L20C4P71,L20D4P71,L20M4P71,SB10T83216,SB10T83217,SB10T83218. Compatible Model:THINKPAD X1 CARBON GEN 10,X1 CARBON GEN 10 21CB,X1 CARBON GEN 10 21CC,X1 CARBON GEN 11,X1 CARBON GEN 11 21HM,X1 CARBON GEN 11 21HN,X1 CARBON GEN 9,X1 CARBON GEN 9 20XW,X1 CARBON GEN 9 20XX,X1 YOGA GEN 6,X1 YOGA GEN 6 20XY,X1 YOGA GEN 6 20Y0,X1 YOGA GEN 7,X1 YOGA GEN 7 21CD,X1 YOGA GEN 7 21CE,X1 YOGA GEN 8,X1 YOGA GEN 8 21HQ,X1 YOGA GEN 8 21HR,21HM000GUS,21HNS78K00,21HNS8RN00,21HNSEYD00
- Output Voltage
- 15.44V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.