BATTERY THINKPAD X395 20NL X395 20NM X390
Mfr # 02DL019-BTI
Zoro # G410565318
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
48 Wh
Output Voltage
11.4V
Battery Capacity
4210 mAh
Features
Rechargeable Battery
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02DL019-BTI
Zoro #
G410565318
UPC #
-
Country of Origin
China
Details
Battery Energy
48 Wh
Output Voltage
11.4V
Battery Capacity
4210 mAh
Features
Rechargeable Battery
Application
Notebook
Item
Battery
Compatibility
Lenovo Thinkpad Notebooks: X395 20NL, X395 20NM, X390 20Q0, X390 20Q1, X390 20SQ, X390 20SD, X13 20T2, X13 20T3
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.