BATTERY THINKPAD YOGA 11E 3RD GEN 4TH EGN
Mfr # 00HW044-BTI
Zoro # G410565479
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3685 mAh
Output Voltage
11.55V DC
Compatibility
Lenovo ThinkPad Yoga 11E 3rd Gen Notebook
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00HW044-BTI
Zoro #
G410565479
UPC #
-
Country of Origin
China
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3685 mAh
Output Voltage
11.55V DC
Compatibility
Lenovo ThinkPad Yoga 11E 3rd Gen Notebook
Application
Notebook
Features
Rechargeable Battery
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.