BATTERY TPAD P14S P43S P43S 20RH T14 T490

  • Mfr # L18L3P73-BTI

  • Zoro # G510565584


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
Battery Capacity
4211 mAh
Output Voltage
11.55V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L18L3P73-BTI
Zoro #
G510565584
UPC #
-
Country of Origin
China

Details

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
Battery Capacity
4211 mAh
Output Voltage
11.55V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.