Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 100W AC ADAPTER FOR VARIOUS APPLE MACBOOK, MACBOOK AIR, M

  • Mfr # 100WUSBC-MAG4T-BTI

  • Zoro # G721703683


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Power
100 W
Compatible Devices
MacBook Pro, AirPod, MacBook Air, MacBook, iPad Air, iPad, iPad mini, iPhone, iPad Pro
USB Type-C
Yes
Universal Adapter
Yes
Output Voltage
15 V DC, 9 V DC, 12 V DC, 20 V DC, 5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100WUSBC-MAG4T-BTI
Zoro #
G721703683
UPC #
606449174687
Country of Origin
Viet Nam

Details

Maximum Output Power
100 W
Item
AC Adapter
Compatible Devices
MacBook Pro, AirPod, MacBook Air, MacBook, iPad Air, iPad, iPad mini, iPhone, iPad Pro
USB Type-C
Yes
Universal Adapter
Yes
Output Voltage
15 V DC, 9 V DC, 12 V DC, 20 V DC, 5 V DC

Description

ACBOOK PRO, IPAD AIR, IPAD PRO, IPAD, IPHONE, AIRPODS (MAGSAFE 1, 2,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.