BTI 12V 9AH 1-CELL SEALED LEAD ACID BATTERY FOR EATON TRIPPLITE
- Mfr # RBC51-SLA51-BTI
- Zoro # G715806598
product price:Â
$
50.55
/ea
Key Features
Chemistry
Lead Acid
Battery Characteristics
Sealed
Battery Size
Proprietary Battery Size
Output Voltage
12 V DC
Capacity
9000 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBC51-SLA51-BTI
- Zoro #
- G715806598
- UPC #
- 886734898935
- Country of Origin
- Viet Nam
- Chemistry
- Lead Acid
- Item
- Battery Unit
- Battery Characteristics
- Sealed
- Output Voltage
- 12 V DC
- Capacity
- 9000 mAh
Dimensions
- Battery Size
- Proprietary Battery Size
Description
BTI RBC51-SLA51-BTI 12V 9AH 1-CELL SEALED LEAD ACID BATTERY FOR EATON TRIPPLITE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.