BTI 15V 110W AC ADAPTER FOR PANASONIC TOUGHBOOK 20, 31, 33, 40,

  • Mfr # CF-AA5713A3M-BTI

  • Zoro # G521708130


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Toughbook
Maximum Output Current
7.33 A
Maximum Output Power
110 W
Output Voltage
15 V DC
Compatibility
Panasonic Toughbooks: 20 31 33 40 54 55 G2 20 (MIL-STD-461F) CF-20 (MIL-STD-461F) CF-31 CF-33 CF-53 CF-54 FZ-40 FZ-55 FZ-E1 FZ-G1 (MIL-STD-461F) FZ-G2 FZ-X1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-AA5713A3M-BTI
Zoro #
G521708130
UPC #
-
Country of Origin
China

Details

Compatible Devices
Toughbook
Maximum Output Current
7.33 A
Maximum Output Power
110 W
Item
AC Adapter
Output Voltage
15 V DC
Compatibility
Panasonic Toughbooks: 20 31 33 40 54 55 G2 20 (MIL-STD-461F) CF-20 (MIL-STD-461F) CF-31 CF-33 CF-53 CF-54 FZ-40 FZ-55 FZ-E1 FZ-G1 (MIL-STD-461F) FZ-G2 FZ-X1

Description

54, 55, G2, 20 (MIL-STD-461F), CF-20 (MIL-STD-461F), CF-31, CF-33,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.