Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 15V 44W AC ADAPTER FOR MICROSOFT SURFACE BOOK 1, BOOK 2, GO, L

  • Mfr # KVJ-00001-BTI

  • Zoro # G815658127


product price: $54.19
/ea

Key Features

Output Voltage
15 V DC, 5 V DC
Compatible Devices
Tablet PC, Notebook
Maximum Output Current
2.58 A
Universal Adapter
Yes
Maximum Output Power
44 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVJ-00001-BTI
Zoro #
G815658127
UPC #
886734897518
Country of Origin
China

Details

Output Voltage
15 V DC, 5 V DC
Compatible Devices
Tablet PC, Notebook
Maximum Output Current
2.58 A
Universal Adapter
Yes
Item
AC Adapter
Maximum Output Power
44 W

Description

BTI KVJ-00001-BTI 15V 44W AC ADAPTER FOR MICROSOFT SURFACE BOOK 1, BOOK 2, GO, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.