Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 15V 65W AC ADAPTER FOR MICROSOFT SURFACE BOOK, BOOK 2, GO, GO

  • Mfr # W8Z-00001-BTI

  • Zoro # G921702295


product price: $55.19
/ea

Key Features

Output Voltage
15 V DC
Maximum Output Current
4 A
Compatible Devices
Notebook
Maximum Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8Z-00001-BTI
Zoro #
G921702295
UPC #
-
Country of Origin
United States

Details

Output Voltage
15 V DC
Maximum Output Current
4 A
Compatible Devices
Notebook
Maximum Output Power
65 W
Item
AC Adapter

Description

2, GO 3, LAPTOP, LAPTOP 2, LAPTOP 3, LAPTOP 4, LAPTOP 5, LAPTOP STUDIO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.