BTI 2-CELL 7.5V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 1-11ADA0
Mfr # L19C2PF0-BTI
Zoro # G514875801
product price: $71.19
/eaKey Features
Battery Rechargeable
Yes
Output Voltage
7.5 V DC
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19C2PF0-BTI
Zoro #
G514875801
UPC #
886734894302
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Rechargeable
Yes
Output Voltage
7.5 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Number of Cells
2
Compatibility
5B10V252575B10V252595B10W67171 5B10W67363L16L2PB3L19C2PF0L19L2PF0 L19M2PF0 SB10V25256SB10V25258 SB10W67317Lenovo IdeaPad Notebooks: 1-11ADA05 1-11ADA05 82GV 1-14ADA05 1-14ADA05 82GW Slim 1-11AST-05 Slim 1-11AST-05 81VR Slim 1-14AST-05 Slim 1-14AST-05 81VS
Battery Energy
34 Wh
Battery Capacity
4530 mAh
Item
Battery
Description
BTI L19C2PF0-BTI 2-CELL 7.5V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 1-11ADA0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.