Zoro Homepage

BTI 2-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 12 RUGGED

  • Mfr # 451-BDDY-BTI

  • Zoro # G314876343


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Number of Cells
2
Battery Capacity
4680 mAh
Battery Energy
35.60 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BDDY-BTI
Zoro #
G314876343
UPC #
886734894289
Country of Origin
Sweden

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Number of Cells
2
Battery Capacity
4680 mAh
Battery Energy
35.60 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
7.6 V
Compatibility
Dell Tablet PC: Latitude 12 Rugged 7230-Extreme Latitude 7230 Rugged Extreme
Item
Battery

Description

BTI 451-BDDY-BTI 2-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 12 RUGGED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.