Zoro Homepage

BTI 2-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7200 2-IN

  • Mfr # 451-BCLQ-BTI

  • Zoro # G614876258


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Battery Capacity
5000 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
7.6 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCLQ-BTI
Zoro #
G614876258
UPC #
886734896146
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Battery Capacity
5000 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
7.6 V
Number of Cells
2
Battery Energy
38 Wh
Environmentally Friendly
Yes
Compatibility
09NTKM0KWWW41FKCC451-BCLQ9NTKMKWWW4Dell LATITUDE 7200 2-IN-1 Notebook
Item
Battery

Description

BTI 451-BCLQ-BTI 2-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7200 2-IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.