BTI 2-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 1-11IGL0
Mfr # L19L2PF1-BTI
Zoro # G314875766
product price: $82.55
/ea
Free Shipping & Returns
Key Features
Battery Energy
32 Wh
Number of Cells
2
Output Voltage
7.6 V DC
Environmentally Friendly
Yes
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19L2PF1-BTI
Zoro #
G314875766
UPC #
886734894319
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Energy
32 Wh
Number of Cells
2
Output Voltage
7.6 V DC
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4210 mAh
Compatibility
5B10W429595B10W429635B10W42964L19C2PF1L19L2PF1L19M2PF1 SB10W42961 SB10W42962Lenovo IdeaPad Notebooks:1-11IGL05 1-11IGL05 81VT 1-14IGL05 1-14IGL05 81VU
Battery Rechargeable
Yes
Item
Battery
Description
BTI L19L2PF1-BTI 2-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 1-11IGL0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.