Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 20V 400W AC ADAPTER FOR ALIENWARE M18 R2, X16 R2

  • Mfr # 492-BDNZ-BTI

  • Zoro # G221702254


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Power
400 W
Compatible Devices
Gaming Notebook
Output Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BDNZ-BTI
Zoro #
G221702254
UPC #
886734899376
Country of Origin
China

Details

Item
AC Adapter
Maximum Output Power
400 W
Compatible Devices
Gaming Notebook
Output Voltage
20 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.