Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 20V 65W TYPE-C GAN AC ADAPTER FOR ASUS

  • Mfr # 90XB09AN-BPW000-BTI

  • Zoro # G922445382


product price: $50.35
/ea

Key Features

USB Type-C
Yes
Features
GaN Technology
Output Voltage
20 V DC
Maximum Output Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90XB09AN-BPW000-BTI
Zoro #
G922445382
UPC #
886734900461
Country of Origin
China

Details

USB Type-C
Yes
Features
GaN Technology
Output Voltage
20 V DC
Maximum Output Power
65 W
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.