BTI 275W NSHA PROJECTOR LAMP FOR EPSON POWERLITE PRO G5200 SERIES, P
Mfr # ELPLP46-BTI
Zoro # G715806635
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Compatibility
ELPLP46V13H010L46Epson Projectors:EB-G5000EB-G5200EB-G5200WEB-G5300EB-G5350G5200WNLG5350NLPOWERLITE PRO G5200 SERIESPOWERLITE PRO G5200WPOWERLITE PRO G5200WNLPOWERLITE PRO G5350 SERIESPOWERLITE PRO G5350NL
Package Type
OEM
Lamp Power
275 W
Lamp Life
3000 Hour
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP46-BTI
Zoro #
G715806635
UPC #
886734896306
Country of Origin
China
Details
Compatibility
ELPLP46V13H010L46Epson Projectors:EB-G5000EB-G5200EB-G5200WEB-G5300EB-G5350G5200WNLG5350NLPOWERLITE PRO G5200 SERIESPOWERLITE PRO G5200WPOWERLITE PRO G5200WNLPOWERLITE PRO G5350 SERIESPOWERLITE PRO G5350NL
Package Type
OEM
Lamp Power
275 W
Lamp Life
3000 Hour
Product Type
Projector Lamp
Lamp Technology
NSHA
Description
BTI ELPLP46-BTI 275W NSHA PROJECTOR LAMP FOR EPSON POWERLITE PRO G5200 SERIES, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.