Zoro Homepage

BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE E7440, E

  • Mfr # 451-BBOE-BTI

  • Zoro # G314876398


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Latitude Notebooks: E7440 E7450
Battery Rechargeable
Yes
Battery Energy
39 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBOE-BTI
Zoro #
G314876398
UPC #
886734891950
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Latitude Notebooks: E7440 E7450
Battery Rechargeable
Yes
Battery Energy
39 Wh
Environmentally Friendly
Yes
Battery Capacity
3510 mAh
Number of Cells
3
Item
Battery

Description

BTI 451-BBOE-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE E7440, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.