Zoro Homepage

BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR GETAC K120

  • Mfr # GBM3X4-BTI

  • Zoro # G214876382


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
3
Output Voltage
11.1 V
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM3X4-BTI
Zoro #
G214876382
UPC #
886734896368
Country of Origin
Sweden

Dimensions

Battery Size
Proprietary Battery Size

Details

Number of Cells
3
Output Voltage
11.1 V
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
23 Wh
Battery Capacity
2070 mAh
Item
Battery

Description

BTI GBM3X4-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR GETAC K120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.