BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 740 G1,
Mfr # 717375-001-BTI
Zoro # G314876619
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.1 V
Battery Capacity
4500 mAh
Battery Energy
50 Wh
Number of Cells
3
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
717375-001-BTI
Zoro #
G314876619
UPC #
886734896184
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
11.1 V
Battery Capacity
4500 mAh
Battery Energy
50 Wh
Number of Cells
3
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Compatibility
716724-421717375-001717376-001CM03CM03XLE&U24ETE7U24AAE7U24UTHP - COMPAQ Products:ELITEBOOK 740-G1ELITEBOOK 740-G2ELITEBOOK 745-G2ELITEBOOK 750-G1ELITEBOOK 750-G2ELITEBOOK 755-G2ELITEBOOK 840-G1ELITEBOOK 840-G2ELITEBOOK 845-G2ELITEBOOK 850-G1ELITEBOOK 850-G2ZBOOK 14-G2ZBOOK 15U G2
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Description
BTI 717375-001-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 740 G1,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.