BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 5-15IIL
Mfr # L19C3PF4-BTI
Zoro # G314876145
product price: $87.79
/ea
Free Shipping & Returns
Key Features
Battery Energy
44 Wh
Battery Size
Proprietary Battery Size
Number of Cells
3
Output Voltage
11.1 V DC
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19C3PF4-BTI
Zoro #
G314876145
UPC #
886734894340
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Energy
44 Wh
Number of Cells
3
Output Voltage
11.1 V DC
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3960 mAh
Battery Rechargeable
Yes
Compatibility
5B10W86955 5B10W86959 5B11N52042 5B11N56343 L19C3PF4 L19D3PF3SB10W86941 SB10W86951Lenovo IdeaPad Notebooks: 5-15IIL05 5-15IIL05 81YK 5-15ARE05 5-15ARE05 81YQ 5-15ITL05 5-15ITL05 82FG 5-15ALC05 5-15ALC05 82LN
Item
Battery
Description
BTI L19C3PF4-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 5-15IIL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.