BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD E14, E1
Mfr # 01AV445-BTI
Zoro # G714876622
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Compatibility
01AV44501AV44601AV44701AV4485B10W138875B10W138885B10W138895B10W13890L17C3P51L17L3951L17L3P51L17M3P51L17M3P52SB10K79606SB10K97606SB10K97607SB10K97608SB10K97609Lenovo Products:THINKPAD E14THINKPAD E15THINKPAD E480THINKPAD E485THINKPAD E490THINKPAD E495THINKPAD E580THINKPAD E585THINKPAD E590THINKPAD E595
Battery Capacity
4050 mAh
Output Voltage
11.1 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV445-BTI
Zoro #
G714876622
UPC #
886734896009
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Rechargeable
Yes
Compatibility
01AV44501AV44601AV44701AV4485B10W138875B10W138885B10W138895B10W13890L17C3P51L17L3951L17L3P51L17M3P51L17M3P52SB10K79606SB10K97606SB10K97607SB10K97608SB10K97609Lenovo Products:THINKPAD E14THINKPAD E15THINKPAD E480THINKPAD E485THINKPAD E490THINKPAD E495THINKPAD E580THINKPAD E585THINKPAD E590THINKPAD E595
Battery Capacity
4050 mAh
Output Voltage
11.1 V
Number of Cells
3
Battery Energy
45 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Item
Battery
Description
BTI 01AV445-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD E14, E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.