Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD E14, E1

  • Mfr # 01AV446-BTI

  • Zoro # G214876504


product price: $71.45
/ea

Key Features

Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Number of Cells
3
Output Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV446-BTI
Zoro #
G214876504
UPC #
886734896061
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Number of Cells
3
Output Voltage
11.1 V
Battery Energy
45 Wh
Battery Capacity
4050 mAh
Compatibility
01AV44501AV44601AV44701AV4485B10W138875B10W138885B10W138895B10W13890L17C3P51L17L3951L17L3P51L17M3P51L17M3P52SB10K79606SB10K97606SB10K97607SB10K97608SB10K97609Lenovo ThinkPad Products:E14E15E480E485E490E495E580E585E590E595
Item
Battery

Description

BTI 01AV446-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD E14, E1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.