Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L380, L

  • Mfr # 01AV481-BTI

  • Zoro # G214876597


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Battery Energy
45 Wh
Battery Size
Proprietary Battery Size
Battery Capacity
4050 mAh
Output Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV481-BTI
Zoro #
G214876597
UPC #
886734896047
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Environmentally Friendly
Yes
Battery Energy
45 Wh
Battery Capacity
4050 mAh
Output Voltage
11.1 V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Number of Cells
3
Item
Battery

Description

BTI 01AV481-BTI 3-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L380, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.