BTI 3-CELL 11.25V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 1-14IJ
- Mfr # L21L3PF0-BTI
- Zoro # G614875763
product price:Â
$
98.99
/ea
Key Features
Battery Size
Proprietary Battery Size
Battery Capacity
3730 mAh
Number of Cells
3
Battery Rechargeable
Yes
Battery Energy
42 Wh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L21L3PF0-BTI
- Zoro #
- G614875763
- UPC #
- 886734894326
- Country of Origin
- China
Dimensions
- Battery Size
- Proprietary Battery Size
Details
- Battery Capacity
- 3730 mAh
- Number of Cells
- 3
- Battery Rechargeable
- Yes
- Battery Energy
- 42 Wh
- Output Voltage
- 11.25 V DC
- Compatibility
- L21L3PF0SB11D708925B11D708965B11D961135B11E24662L21M3PF1SB11E246635B11E246625B11N517245B11N517285B11N517345B11N517395B11N517595B11D70895L21M3PF0SB11D708945B11D708955B11D70891L21C3PF0Lenovo IdeaPad Notebooks: 1-14IJL71-14IJL7 82LV1-15IJL71-15IJL7 82LX1-15IJL7 82QH1 14IAU71 14IAU7 82QC1 14IAU7 83AF1 15IAU71 15IAU7 82QD1 15IAU7 82VY1-14ADA71-14ADA7 82R01-15ADA71-15ADA7 82R11 14ALC71 14ALC7 82R31 15ALC71 15ALC7 82R41 14IGL71 14IGL7 82V61 15IGL71 15IGL7 82V71 15IGL7 82VX1 14AMN71 14AMN7 82VF1 15AMN71 15AMN7 82VG1 15AMN7 82X51 15IRU71 15IRU7 83B4
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Environmentally Friendly
- Yes
- Item
- Battery
Description
BTI L21L3PF0-BTI 3-CELL 11.25V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 1-14IJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.