BTI 3-CELL 11.25V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 3-17AD
Mfr # L19C3PF6-BTI
Zoro # G714876172
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.25 V DC
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Battery Energy
42 Wh
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19C3PF6-BTI
Zoro #
G714876172
UPC #
886734894333
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
11.25 V DC
Battery Rechargeable
Yes
Battery Energy
42 Wh
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Compatibility
5B10W89838 5B10W89839 L19C3PF6 L19L3PF4 SB10W89845Lenovo IdeaPad Notebooks: 3-17ADA05 3-17ADA05 81W2 3-17ARE05 3-17ARE05 81W5 3-17IML05 3-17IML05 81WC 3-17IIL05 3-17IIL05 81WF
Battery Capacity
3730 mAh
Item
Battery
Description
BTI L19C3PF6-BTI 3-CELL 11.25V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 3-17AD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.