Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5280, 52

  • Mfr # 451-BBZT-BTI

  • Zoro # G914876378


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Battery Capacity
4470 mAh
Battery Energy
51 Wh
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBZT-BTI
Zoro #
G914876378
UPC #
886734895934
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4470 mAh
Battery Energy
51 Wh
Number of Cells
3
Compatibility
083XPC093FTF451-BBZT451-BZT4YFVG83XPC93FTFD4CMTDJWGPDell Latitude Products:15 558015 559015 5591528052905480549054915495558055905591
Environmentally Friendly
Yes
Output Voltage
11.4 V
Battery Rechargeable
Yes
Item
Battery

Description

BTI 451-BBZT-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5280, 52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.