Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5400, 54

  • Mfr # 451-BCIQ-BTI

  • Zoro # G914876545


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.4 V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4470 mAh
Environmentally Friendly
Yes
Battery Energy
51 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCIQ-BTI
Zoro #
G914876545
UPC #
886734896054
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.4 V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4470 mAh
Environmentally Friendly
Yes
Battery Energy
51 Wh
Battery Rechargeable
Yes
Number of Cells
3
Compatibility
0R8D7N451-BCIQR8D7NW8GMWDell Products:INSPIRON 15 7590-2-IN-1INSPIRON 7590-2-IN-1LATITUDE 5400LATITUDE 5401LATITUDE 5500LATITUDE 5501PRECISION 3540
Item
Battery

Description

BTI 451-BCIQ-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5400, 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.