Zoro Homepage

BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5401, 54

  • Mfr # 451-BCLI-BTI

  • Zoro # G614876296


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Battery Size
Proprietary Battery Size
Battery Capacity
3680 mAh
Battery Rechargeable
Yes
Output Voltage
11.4 V
Compatibility
0XV8CJ1V1XF27W58451-BCLI7VTMNCN-0XV8CJXV8CJDell Products:INSPIRON 7591-2-IN-1LATITUDE 5400LATITUDE 5400 CHROMEBOOK ENTERPRISELATITUDE 5401LATITUDE 5410LATITUDE 5411LATITUDE 5500LATITUDE 5501PRECISION 3540PRECISION 3541PRECISION 3550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCLI-BTI
Zoro #
G614876296
UPC #
886734896108
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Capacity
3680 mAh
Battery Rechargeable
Yes
Output Voltage
11.4 V
Compatibility
0XV8CJ1V1XF27W58451-BCLI7VTMNCN-0XV8CJXV8CJDell Products:INSPIRON 7591-2-IN-1LATITUDE 5400LATITUDE 5400 CHROMEBOOK ENTERPRISELATITUDE 5401LATITUDE 5410LATITUDE 5411LATITUDE 5500LATITUDE 5501PRECISION 3540PRECISION 3541PRECISION 3550
Environmentally Friendly
Yes
Number of Cells
3
Battery Energy
42 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery

Description

BTI 451-BCLI-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5401, 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.