BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7280, 72

  • Mfr # 451-BBZL-BTI

  • Zoro # G214876368


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Battery Capacity
3680 mAh
Output Voltage
11.4 V
Compatibility
0DJ1J00NF0H451-BBZL451-BCJOC27RWDJ1J0PGFX4Dell Products:LATITUDE 7280LATITUDE 7290LATITUDE 7380LATITUDE 7390LATITUDE 7480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBZL-BTI
Zoro #
G214876368
UPC #
886734895958
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Battery Capacity
3680 mAh
Output Voltage
11.4 V
Compatibility
0DJ1J00NF0H451-BBZL451-BCJOC27RWDJ1J0PGFX4Dell Products:LATITUDE 7280LATITUDE 7290LATITUDE 7380LATITUDE 7390LATITUDE 7480
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Battery Energy
42 Wh
Item
Battery

Description

BTI 451-BBZL-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7280, 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.